Zoro Homepage

6 in L x 18 TPI Bi-Metal

  • Mfr # DMS03-7618

  • Zoro # G1956780


product price: $1.69
/ea
Sold in multiples of 5 for $8.45

Key Features

Teeth per Inch
18
Height
0.035 in
Finish
Bright
Blade Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMS03-7618
Zoro #
G1956780
UPC #
887861184724
Country of Origin
United States

Dimensions

Length
6 in
Height
0.035 in
Blade Width
3/4 in

Details

Teeth per Inch
18
Finish
Bright

Description

Professional grade. 8% Cobalt matrix. HSS cutting edge laser welded to a high alloy steel back. This creates a blade that is long lasting, super tough, yet flexible to handle the toughest jobs Increased hardness (HRc 67) allows cutting of harder material such as Stainless Steel Lasts longer than normal high speed steel bi-metal blades Shatter-resistant to achieve a higher standard of user safety Special CAD/CAM computer tooth design to cut faster and last longer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.