Zoro Homepage

6 in x 10/14 TPI Reciprocating Saw Blade, DMS Series, 1 PK

  • Mfr # DMS03-7669

  • Zoro # G915836869


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Teeth per Inch
10/14
Length
6 in
Application
General Purpose; Demolition
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMS03-7669
Zoro #
G915836869
UPC #
887861326438
Country of Origin
United States

Dimensions

Length
6 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
10/14
Application
General Purpose; Demolition

Description

The Demolition Bi-Metal Reciprocating Saw Blade is engineered for superior performance, cutting faster and lasting longer than standard 3/4in. wide blades. Designed for clean and efficient cuts in wood, PVC, iron pipes, and metal, this professional-grade blade features a 7/8in. width and 0.062in. thickness for enhanced stability. Its bi-metal construction with a heat-treated cobalt steel edge ensures durability, while the spring steel alloy backing provides shatter and shock resistance. The 1/2in. universal tang shank fits all reciprocating saws, and electron-welded teeth deliver smooth, burr-free cuts. Finished in white paint for added wear, abrasion, and corrosion resistance, this blade is built to handle the toughest demolition jobs.


  • Heavy-Duty Demolition Blade – Designed for fast, clean cuts in wood, PVC, iron pipes, and metal, making it ideal for demolition and construction projects.
  • Professional-Grade Bi-Metal Construction – Heat-treated cobalt steel teeth provide superior durability, while the spring steel alloy backing adds shatter and shock resistance.
  • Enhanced Cutting Performance – 7/8" wide and 0.062" thick for increased stability and precision, with computer-designed teeth for accurate, burr-free cuts.
  • Universal Compatibility – Features a 1/2" universal tang shank that fits all reciprocating saws for versatile use across different machines.
  • Durable & Corrosion-Resistant – White-painted finish enhances wear resistance, reducing abrasion and corrosion for a longer-lasting blade.

Restrictions

WARNING: This product can expose you to chemicals including Nickel oxide, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.