Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Piece 6" Spade Bit Set

  • Mfr # DMS71-1040

  • Zoro # G1947157


product price: $11.25
/ea

Key Features

Number of Pieces
6
Drill Bit Material
Carbon Steel
Includes
Set comes with 6 pieces 3/8", 1/2", 5/8", 3/4", 7/8" and 1"
Size
3/8 in to 1 in
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DMS71-1040
Zoro #
G1947157
UPC #
887861176545
Country of Origin
China

Dimensions

Size
3/8 in to 1 in
Overall Length
6 in
Shank Size
1/4 in

Details

Number of Pieces
6
Drill Bit Material
Carbon Steel
Includes
Set comes with 6 pieces 3/8", 1/2", 5/8", 3/4", 7/8" and 1"
Finish - Machining
Bright
Shank Type
Hex

Description

Set comes with 6 pieces 3/8", 1/2", 5/8", 3/4", 7/8" and 1". Carbon spade drill bits are specialized tools used for creating large, flat-bottomed holes in wood. Featuring a wide, flat blade with sharp cutting spurs, these bits are designed to quickly remove material and produce clean, precise holes. The carbon steel construction allows for efficient cutting and long-lasting performance in soft and hardwoods. Each bit has a center point for accurate positioning and control, along with a hex shank that reduces slipping during drilling. Ideal for applications such as boring holes for cables, pipes, or hardware installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.