
6 Piece Carbide Tipped Hole Cutter Set with 3/16" Depth of Cut
Mfr # DMS04-8206
Zoro # G1752837
product price:Â $213.99
/ea
Free Shipping & Returns
Key Features
Tooth Material
Carbide Tipped
Max. Cutting Depth
3/16 in
Shank Size
1/2"
Cutting Depth
3/16"
Hole Saw Product Grouping
Hole Saw Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DMS04-8206
Zoro #
G1752837
UPC #
887861290586
Country of Origin
China
Dimensions
Max. Cutting Depth
3/16 in
Shank Size
1/2"
Cutting Depth
3/16"
Details
Tooth Material
Carbide Tipped
Number of Pieces
6
Hole Saw Product Grouping
Hole Saw Set
Finish
Uncoated (Bright)
Cutting Direction
Right Hand
Description
Sizes 5/8, 3/4, 7/8, 1, 1-1/4, 1-1/2 x 3/16" Depth of Cut. Carbide Tipped Hole Cutters offer an easy and efficient way to drill larger diameter holes without requiring large drill bits and extra large chucks. They are good for cutting stainless steel, cast iron, iron, sheet metal and copper and also works well with abrasive materials like high density resin and metal plates. They are manufactured from premium grade high speed steel with carbide tipped teeth for extra long lifespan. They have an auto ejecting slug and can cut over 300 holes in stainless steel plate. Each cutter comes with Pilot Drill and Hex Key.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.