6 Piece Carbon Steel NPT Pipe Tap Set (1/8" 1/4" 3/8" 1/2" 3/4" and 1" in Wooden Case)

  • Mfr # DWTPT1/8-1SET

  • Zoro # G1916734


product price:  $44.99
/ea

Key Features

Number of Pieces
6
Tap Grouping
Set
Thread Type
NPT
Finish
Uncoated (Bright)
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWTPT1/8-1SET
Zoro #
G1916734
UPC #
887861241595
Country of Origin
China

Dimensions

Size/Range
1/8 in to 1 in

Details

Number of Pieces
6
Tap Grouping
Set
Thread Type
NPT
Finish
Uncoated (Bright)
Material
Carbon Steel
Cutting Direction
Right Hand

Description

Also called pipe taps, carbon steel NPT pipe taps are designed to clean and or re-thread damaged or jammed pipe threads. They are appropriate for threading a wide variety of materials both ferrous and nonferrous. The nominal size of a Pipe Tap is that of the pipe fitting to be tapped, not the actual size of the tap. The thread tapers 3/4 of an inch per foot. All Pipe Taps furnished with a 2-1/2 to 3-1/2 thread chamfer NPT threads require the use of a sealer like teflon tape or pipe compound.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.