60 Piece HSS Jobber Length Drill Bit Blank, No 1 - No 60

  • Mfr # DWD60J-DB-SET

  • Zoro # G1732519


product price: $97.35
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Bright
Number of Pieces
60
Finish
Uncoated (Bright)
Shank Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWD60J-DB-SET
Zoro #
G1732519
UPC #
887861038850
Country of Origin
China

Details

Material - Machining
High Speed Steel
Finish - Machining
Bright
Number of Pieces
60
Finish
Uncoated (Bright)
Shank Type
Round
Material
High Speed Steel
Item
Jobber Blank

Description

HSS Jobber Length Drill Bit Blank Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.