6.00mm -24.00mm Carbon Steel NC and NF Tap and Die Set

  • Mfr # DWT45PC-MM-SET

  • Zoro # G1939168


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
445
Tap Grouping
Set
Finish
Uncoated (Bright)
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWT45PC-MM-SET
Zoro #
G1939168
UPC #
887861118385
Country of Origin
China

Dimensions

Size/Range
6 to 24 mm

Details

Number of Pieces
445
Tap Grouping
Set
Die Shape
Round
Material
Carbon
Finish
Uncoated (Bright)
Cutting Direction
Right Hand

Description

Sizes: m6 x 1, m6 x 0.75, m8 x 1, m8 x 1.25, m10 x 1.25, m10 x 1.5, m12 x 1.5, m12 x 1.75, m14 x 1.5, m14 x 2, m16 x 1.5, m16 x 2, m18 x 1.5, m18 x 2.5, m20 x 1.5, m20 x 2.5, m22 x 1.5, m22 x 2.5, m24 x 1.5, m24 x 3 About Carbon Plug Taps: Used to re-thread damaged and/or jammed threads. May also be used to thread mild steels. Plug style taps are generally used in thru holes. About Carbon Round Dies: Carbon steel round dies are for re-threading "or cleaning" bruised or rusty threads. Ideal for maintenance in the shop or field.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.