
6.00mm Pilot Bit Accessory for Carbide Tipped Hole Cutter (3/16" Depth of Cut)
Mfr # DMS04-PILOT
Zoro # G1754079
product price: $3.49
/eaSold in multiples of 3 for $10.47
Key Features
Tooth Material
High Speed Steel
Shank Size
6 mm
Saw Dia.
6 mm
Cutting Direction
Right Hand
Finish
Uncoated (Bright)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMS04-PILOT
Zoro #
G1754079
UPC #
887861000079
Country of Origin
China
Dimensions
Max. Cutting Depth
3/16 in
Shank Size
6 mm
Saw Dia.
6 mm
Details
Tooth Material
High Speed Steel
Cutting Direction
Right Hand
Finish
Uncoated (Bright)
Description
Pilot Bit Accessory for Carbide Tipped Hole Cutter (3/16" Depth of Cut)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.