Zoro Homepage

6.00mm Stepped Point Cobalt Drill Bit with 3-Flat Shank

  • Mfr # GSCMM6.00

  • Zoro # G322702726


product price: $8.25
/ea

Key Features

Drill Bit Point Angle
135°
Upsell
G1753844
Flute Length
70 mm
Finish - Machining
Gold Oxide
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSCMM6.00
Zoro #
G322702726
UPC #
887861330206
Country of Origin
China

Dimensions

Flute Length
70 mm
Height
6 mm
Drill Bit Size
6 mm
Length
70 mm
Overall Length
93 mm
Width
6 mm

Details

Drill Bit Point Angle
135°
Upsell
G1753844
Finish - Machining
Gold Oxide
Color
Gold
Shank Type - Machining
3-Flat
Number of Flutes
2
Drill Bit Point Type
Stepped Point
Application
Metal, Wood, Plastic
For Use With
Metal, Wood, Plastic
Material - Machining
Cobalt
Similar Products
G1737120
Includes
1 Drill Bit

Description

Drill America gold Stepped Point Cobalt Drill Bits start easier, drill faster, increase lifespan and reduce heat compared to standard drill bits. They can be used to enlarge existing holes or to create new, smoother holes in a wide range of materials such as acrylics, steel, metal, brass and other hard metals. These drills have a 135 degree split point tip and a 3 -flat shank to prevent spinning.

Restrictions

WARNING: This product can expose you to chemicals including Nickel oxide, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.