Zoro Homepage

6.0mm HSS Straight Flute Hand Reamer

  • Mfr # DWRRHD6.0MM

  • Zoro # G810548249


product price: $43.65
/ea

Key Features

Flute Type
Straight
Shank Type - Machining
Round
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic
Cutting Direction - Machining
Right Hand
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWRRHD6.0MM
Zoro #
G810548249
UPC #
887861147422
Country of Origin
China

Dimensions

Size - Decimal
6.00 mm
Size
6 mm

Details

Flute Type
Straight
Shank Type - Machining
Round
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic
Cutting Direction - Machining
Right Hand
Material
High Speed Steel
Finish
Uncoated (Bright)
Style
Hand Reamer

Description

Hand reamers are made of high-speed steel and are generally used by hand for the final sizing of holes. The square on the shank is suitable for holding in a tap wrench or a vise depending on whether the reamer or the part is rotated. A long starting taper is ground into the reamer for easy entry and accurate alignment. The straight-flute hand reamer is recommended for most hand reaming applications. The spiral-flute hand reamer is recommended for applications where there is an interrupted cut such as a keyway.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.