Zoro Homepage
This item is Discontinued.
Drill America 63/64" Cobalt Taper Length Drill Bit DWDTLCO63/64

63/64" Cobalt Taper Length Drill Bit (Discontinued)

  • Mfr # DWDTLCO63/64
  • Zoro # G1742459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWDTLCO63/64
Zoro #
G1742459
UPC #
887861058605
Country of Origin
China

Dimensions

Drill Bit Size
63/64 in
Overall Length
11"
Flute Length
6-3/8"
Shank Dia.
63/64 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Point type
Split Point
Drill Bit Material
Cobalt
Drill Bit Finish
Gold
Shank Type
Round
Point Style
Split Point

Description

Cobalt drill bits are are effective in drilling tough, high tensile strength materials such as cast iron, inconel, stainless steel and titanium. They display high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed steel. These drill bits are taper length with a round shank for use in a wide range of tool holding systems. They have a 135° split point tip for fast penetration and accurate drilling. Compared to a conventional 118 degree tip, these drills wont go "walking" on you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.