Zoro Homepage

6in x 25in SDS-Max Floor Scraper

  • Mfr # CHFLSDSM6X25

  • Zoro # G316172573


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Application
Tile, Vinyl, Adhesives, Coatings
Overall Length
25 in
Shank Type
SDS-Max
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHFLSDSM6X25
Zoro #
G316172573
UPC #
887861333092
Country of Origin
China

Dimensions

Tip Size
6 in
Overall Length
25 in

Details

Material
Steel
Item
Chisel
Application
Tile, Vinyl, Adhesives, Coatings
Shank Type
SDS-Max
Finish
Bright

Description

The SDS-Max floor scraper is built for heavy-duty surface removal tasks, making it ideal for large-scale flooring demolition and renovation work. Designed to tackle tough materials like tile, vinyl, carpet adhesive, and other stubborn floor coverings, this tool features a wide, angled blade that maximizes efficiency and scraping power. Its SDS-Max shank provides a strong, stable connection to high-powered rotary hammers, ensuring optimal energy transfer for consistent, aggressive performance. Constructed from durable, hardened steel, the scraper stands up to repeated use on demanding job sites. Whether you're prepping concrete slabs or stripping layers of flooring, the SDS-Max floor scraper delivers the power and productivity needed to get the job done fast.


  • Heavy-duty scraper ideal for removing tile, vinyl, adhesives, and coatings
  • Wide blade and angled design provide efficient and aggressive floor removal
  • SDS-Max shank delivers a secure, high-impact connection with rotary hammers
  • Made from hardened steel for maximum durability in demanding environments
  • Perfect for large-scale demolition, renovation, and concrete surface prep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.