
7 Piece Forstner Drill Bit Set
Mfr # DMS70-2007
Zoro # G2002798
product price: $31.99
/eaKey Features
Drill Bit Material
Carbon Steel
Overall Length
3-1/2 in
Finish - Machining
Bright
Flute Length
3 in
Shank Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMS70-2007
Zoro #
G2002798
UPC #
887861227001
Country of Origin
China
Dimensions
Overall Length
3-1/2 in
Flute Length
3 in
Shank Size
3/8 in
Details
Number of Pieces
7
Drill Bit Material
Carbon Steel
Finish - Machining
Bright
Shank Type
Hex
Description
Forstner bits are precision drilling tools designed to create smooth, flat-bottomed holes in wood. Featuring a unique rim-guided design with sharp cutting edges, these bits produce clean, tear-free holes with minimal splintering. The center spur ensures accurate positioning, while the radial cutting edges allow the bit to cut at an angle or even overlap existing holes without drifting. Constructed from high-quality steel, Forstner bits are ideal for tasks requiring precise hole placement, such as cabinetry, furniture making, and doweling.. All bits have a 3-1/2" overall length and a 3/8" shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.