
7/16"-14 UNC Carbon Steel Left Hex Die
Mfr # DWTHX71614LH
Zoro # G1828778
product price: $11.69
/eaKey Features
Thread Type
UNC
Die Thread Size
7/16"-14
Die Material
Carbon Steel
Thread Direction
Left Hand
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWTHX71614LH
Zoro #
G1828778
UPC #
887861104296
Country of Origin
China
Dimensions
Die Thread Size
7/16"-14
Thread Size
7/16"-14
Details
Item
Hex Die
Thread Type
UNC
Die Material
Carbon Steel
Thread Direction
Left Hand
Material
Carbon Steel
Cutting Direction
Left Hand
Finish
Uncoated (Bright)
Style
Reverse
Shape
Hex
Description
Carbon steel hex dies are for re-threading or cleaning bruised or rusty threads. They are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.