Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16"-40 UNS HSS Plug Tap and 10.50mm HSS Drill Bit Kit

  • Mfr # POUFS7/16-40

  • Zoro # G610547978


product price: $19.49
/ea

Key Features

Drill Bit Material
High Speed Steel
Number of Pieces
2
Shank Type
Square
Drill Bit Point Angle
118
Drill Bit Size
10.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POUFS7/16-40
Zoro #
G610547978
UPC #
887861314459
Country of Origin
China

Dimensions

Tap Sizes
7/16"-40
Drill Bit Size
10.50 mm
Drill Sizes
10.50 mm

Details

Drill Bit Material
High Speed Steel
Number of Pieces
2
Shank Type
Square
Drill Bit Point Angle
118
Finish
Uncoated (Bright)
Tap Style
Plug
Drill Bit Finish
Black Oxide
Application
Re-threading and threading
Cutting Direction
Right Hand
Includes
1 Tap and 1 Drill Bit
Thread Type
UNS (Special)
Drill Point Type
Conventional
Flute Type
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic

Description

Drill America Tap and Drill Bit Kit in Pouch Case. Tap Information: Drill America DWT Series Hand Plug Taps are used to make new threads or re-thread damaged and/or jammed threads. Hand Taps are the most versatile taps for hand use and are popular for general machine tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Drill Bit Information: A dependable, general purpose high speed steel drill bit ideal for production, maintenance or portable drilling jobs. They are for use in a wide range of materials such as aluminum, brass, copper, metal, plastic and wood. They are surface treated with abrasion-resistant black oxide and made of high speed steel with a 118° conventional point. These drill bits are jobber (standard) length with a round shank for use in a wide range of tool holding systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.