Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16" Brad Point Drill Bit

  • Mfr # DMS68-0070

  • Zoro # G2002737


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Finish
Bright
Overall Length
5-1/2 in
Material
Carbon Steel
Point Style
Brad
Shank Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMS68-0070
Zoro #
G2002737
UPC #
887861226615
Country of Origin
China

Dimensions

Size
7/16 in
Overall Length
5-1/2 in
Shank Size
7/16 in
Flute Length
4-1/16 in

Details

Finish
Bright
Material
Carbon Steel
Point Style
Brad
Shank Type
Hex

Description

Brad point bits are specialized drilling tools designed for making clean, precise holes in wood. They feature a pointed center tip that provides exact positioning and prevents the bit from wandering during drilling. The sharp cutting spurs on the outer edges slice through the wood fibers, reducing splintering and producing smooth hole edges. The fluted body efficiently clears out wood chips, maintaining a clean work surface. Constructed from high-speed steel or carbon steel, these bits are ideal for woodworking projects that require accuracy, such as cabinetry, doweling, and furniture construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.