Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16" Carbide Spade Drill Bit

  • Mfr # DMO7/16SPADE

  • Zoro # G1739010


product price: $47.85
/ea

Key Features

Overall Length
2-3/4 in
Material - Machining
Carbide
Finish - Machining
Bright
Cutting Direction
Right Hand
Flute Length
1-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMO7/16SPADE
Zoro #
G1739010
UPC #
887861122412
Country of Origin
United States

Dimensions

Overall Length
2-3/4 in
Flute Length
1-3/16 in
Drill Bit Size
7/16 in

Details

Material - Machining
Carbide
Finish - Machining
Bright
Cutting Direction
Right Hand
Flute Type
Spade
Shank Type - Machining
Round

Description

Carbide Spade Drill Bits are for drilling hard steel such as sheet metal and stainless steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.