Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16" Cobalt Stepped Drill Bit with Quick Change Hex Shank

  • Mfr # GSCHEX7/16

  • Zoro # G522702663


product price: $31.85
/ea

Key Features

Similar Products
G1737120
Finish - Machining
Gold Oxide
Primary Material Application
Metal, Wood, Plastic
Flute Length
4-1/16 in
Width
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSCHEX7/16
Zoro #
G522702663
UPC #
887861328432
Country of Origin
China

Dimensions

Flute Length
4-1/16 in
Width
7/16 in
Size
7/16 in
Shank Size
1/4 in
Height
7/16 in
Length
4-1/16 in
Overall Length
5-1/2 in

Details

Similar Products
G1737120
Finish - Machining
Gold Oxide
Primary Material Application
Metal, Wood, Plastic
Material - Machining
Cobalt
Includes
1 Drill Bit
Shank Type - Machining
Hex
Color
Gold
Number of Flutes
2
Drill Bit Point Type
Stepped Point
For Use With
Metal, Wood, Plastic
Point Angle
135°
Upsell
G1753844

Description

Drill America gold Stepped Point Cobalt Drill Bits start easier, drill faster, increase lifespan and reduce heat compared to standard drill bits. They can be used to enlarge existing holes or to create new, smoother holes in a wide range of materials such as acrylics, steel, metal, brass and other hard metals. These drills have a 135 degree split point tip. GSCHEX Quick Change Cobalt Drill Bits are designed for use in hand held and impact drills. They have a 1/4" Hex Shank that can be used in quick change impact drivers. They are gold oxide surface treated. The length between the chucking slot on the shank to the end of the shank is standard 3/8".

Restrictions

WARNING: This product can expose you to chemicals including Nickel oxide, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.