Zoro Homepage

7/16" X 18" Ship Auger Bit

  • Mfr # DMS73-1015

  • Zoro # G314147382


product price: $23.49
/ea

Key Features

Overall Length
18 in
Drill Bit Size
7/16 in
Diameter
7/16"
Drill Bit Material
Carbon Steel
Finish - Machining
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMS73-1015
Zoro #
G314147382
UPC #
887861185202
Country of Origin
China

Dimensions

Overall Length
18 in
Drill Bit Size
7/16 in
Diameter
7/16"
Flute Length
12 in
Shank Size
3/8 in

Details

Drill Bit Material
Carbon Steel
Finish - Machining
Bright
Primary Material Application
Wood
Drill Bit Point Type
Screw

Description

Ship auger bits are designed for drilling deep, clean holes in wood, making them ideal for heavy-duty applications. Their spiral design features wide, deep flutes that efficiently remove wood chips, ensuring smooth and uninterrupted drilling. Constructed from high-carbon steel, these bits offer strength and durability when working with tough materials like timber and thick lumber. Each bit has a self-feeding screw tip that starts holes easily and pulls the bit through the wood for consistent performance with minimal effort. They are commonly used for boring holes in plumbing, electrical, and other installations.

Restrictions

WARNING: This product can expose you to chemicals including Nickel oxide, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.