
7/16" X 2" nACo (Nano-Composite) Coated Blue Annular Cutter
Mfr # ANC5-530-210
Zoro # G100482352
product price: $43.89
/eaKey Features
Shank Dia.
3/4 in
Cutter Material
High Speed Steel
Cutter Finish
nACo Blue Coated
Inside Diameter
0.256 in
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ANC5-530-210
Zoro #
G100482352
UPC #
887861307048
Country of Origin
China
Dimensions
Diameter
7/16 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Inside Diameter
0.256 in
Details
Item
Annular Cutter
Cutter Material
High Speed Steel
Cutter Finish
nACo Blue Coated
Material
High Speed Steel
Metric Equivalent
11.1125 mm
Decimal Equivalent
0.4375
Cutting Direction
Right Hand
Shank Type
Weldon
Description
nACo Nano-Composite Blue coating increases tool life up to 30% compared to traditional HSS annular cutters Cuts difficult materials, including steel, cast iron, heated and stainless steels. nACo Nano Coating offers extra protection against tool wear and high heat. m2 High Speed Steel Cuts only necessary material for fast, efficient, quality hole making. 3/4" Weldon Shank fits most magnetic drill presses. Also called magnetic drills or mag drills. For use with magnetic drill press only. Do not use with a standard hand drill or drill press Comes with pilot pin.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.