7/16in X 12-1/4in PRO Series SDS-Plus 4-Cut Tip Hammer Bit Drill Bit

  • Mfr # SDSPRO4F7/16X12-1/4

  • Zoro # G816172486


product price: $23.65
/ea

Key Features

Shank Type - Machining
SDS-Plus
Number of Flutes
4
Material - Machining
Carbide Tipped
Cutting Direction
Right Hand
Flute Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDSPRO4F7/16X12-1/4
Zoro #
G816172486
UPC #
887861331531
Country of Origin
Germany

Dimensions

Drill Bit Size
7/16 in
Overall Length
12-1/4 in
Flute Length
10 in

Details

Shank Type - Machining
SDS-Plus
Number of Flutes
4
Material - Machining
Carbide Tipped
Item
SDS Drill Bit
Cutting Direction
Right Hand
Primary Material Application
Concrete, Masonry, Reinforced Concrete, Brickwork, Sand lime brick
Finish - Machining
Bright

Description

The SDS PRO Series 4-Cut Hammer Drill Bit is engineered for maximum performance in concrete and reinforced materials. Featuring four precision-ground cutting edges and a four-helix flute design, it delivers fast drilling speeds while efficiently removing debris to minimize dust buildup and blowback. The advanced carbide tip, combined with an optimized head geometry, allows for faster penetration in concrete and superior durability when drilling through reinforcement. Compared to previous models, it offers up to 10% faster drilling, is three times more robust in rebar, and provides twice the service life. The SDS-plus shank ensures a secure, slip-free connection with compatible rotary hammers for optimal energy transfer. A patented double-centering tip ensures stable starts and precise, user-friendly drilling, even in the most demanding applications.


  • Four cutting edges and four-helix flute design for fast, efficient drilling
  • Optimized carbide tip delivers up to 10% faster performance in concrete
  • Three times more robust in rebar and twice the service life of previous models
  • SDS-plus shank ensures a secure fit and reliable energy transfer
  • Patented double-centering tip provides accurate starts and smooth drilling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.