7/16" x 4" Carbide Tipped Masonry Drill Bit

  • Mfr # DAM4X7/16

  • Zoro # G1949519


product price:  $5.55
/ea
Sold in multiples of 3 for $16.65

Key Features

Material - Machining
Carbide Tipped
Finish - Machining
Black Oxide
Shank Type - Machining
Round
Cutting Direction
Right Hand
Flute Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAM4X7/16
Zoro #
G1949519
UPC #
887861053648
Country of Origin
China

Dimensions

Drill Bit Size
7/16 in
Overall Length
4 in
Shank Size
1/4 in
Flute Length
2-1/2 in

Details

Item
Masonry Drill Bit
Material - Machining
Carbide Tipped
Finish - Machining
Black Oxide
Shank Type - Machining
Round
Cutting Direction
Right Hand
Number of Flutes
2

Description

Engineered with wide flutes to provide fast dust removal in softer materials. Designed for drilling in brick, concrete and sandstone. Carbide tips brazed to tough steel bodies and are larger than the nominal drill size to provide clearance for installation of anchor screws, expansion shields and toggle bolts. Designed for use in portable electric drills.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.