Zoro Homepage

7/32" X 3/16" Pilots for Counterbore

  • Mfr # DEWPIL7/32X3/16

  • Zoro # G1739835


product price: $10.65
/ea
Sold in multiples of 2 for $21.30

Key Features

Overall Length
1-3/4"
Shank Dia.
3/16 in
Material - Machining
High Speed Steel
Bore Dia.
7/32"
Shank Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEWPIL7/32X3/16
Zoro #
G1739835
UPC #
887861163842
Country of Origin
China

Dimensions

Overall Length
1-3/4"
Shank Dia.
3/16 in
Bore Dia.
7/32"
Size- Decimal
0.21875 in
Shank Size
3/16"
Size
7/32 in

Details

Material - Machining
High Speed Steel
Shank Type
Round
Finish
Uncoated (Bright)

Description

Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.