
7.50mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFDMM7.50
Zoro # G1811460
product price: $3.55
/eaSold in multiples of 12 for $42.60
Key Features
Drill Bit Size
2.50 mm
Overall Length
109.00 mm
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Black and Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KFDMM7.50
Zoro #
G1811460
UPC #
887861186919
Country of Origin
China
Dimensions
Drill Bit Size
2.50 mm
Overall Length
109.00 mm
Flute Length
78.00mm
Details
Item
Jobber Drill Bit
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Black and Gold
Shank Type
Round
Cutting Direction
Right Hand
Number of Flutes
2
Point Type
Split Point
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.