Zoro Homepage

7/64" Carbide Spade Drill Bit

  • Mfr # DMO7/64SPADE

  • Zoro # G114120721


product price: $14.19
/ea

Key Features

Material - Machining
Carbide
Finish - Machining
Bright
Cutting Direction
Right Hand
Drill Style
Spade
Flute Type
Spade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMO7/64SPADE
Zoro #
G114120721
UPC #
887861122283
Country of Origin
United States

Dimensions

Drill Bit Size
7/64 in

Details

Material - Machining
Carbide
Finish - Machining
Bright
Cutting Direction
Right Hand
Drill Style
Spade
Flute Type
Spade
Shank Type - Machining
Round

Description

Carbide Spade Drill Bits are for drilling hard steel such as sheet metal and stainless steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel oxide, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.