Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/64" HSS Black & Gold KFD Split Point Mechanics Length Drill Bit

  • Mfr # KFDML7/64

  • Zoro # G1943550


product price: $0.89
/ea
Sold in multiples of 12 for $10.68

Key Features

Finish
Black and Gold
Overall Length
2-3/8 in
Material
High Speed Steel
Number of Flutes
2
Flute Length
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFDML7/64
Zoro #
G1943550
UPC #
887861037686
Country of Origin
China

Dimensions

Overall Length
2-3/8 in
Size
7/64 in
Flute Length
1-1/8 in

Details

Finish
Black and Gold
Material
High Speed Steel
Number of Flutes
2
Point Type
Split
Shank Type
Round
Point Angle
135 Degrees
Point Style
Split Point

Description

Mechanic length drills are manufactured from premium grade high speed steel, Killer Force Drills (KFD) have a heavy duty 135 split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling. Sizes 3/16" and larger have a 3-flat shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.