
7/64" HSS Double End Drill Bit, DWDDE Series
Mfr # DWDDE7/64
Zoro # G1747480
product price: $1.55
/eaSold in multiples of 12 for $18.60
Key Features
Overall Length
1-7/8 in
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Flute Length
1/2 in
Number of Flutes
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWDDE7/64
Zoro #
G1747480
UPC #
887861029650
Country of Origin
China
Dimensions
Overall Length
1-7/8 in
Drill Bit Size
7/64 in
Flute Length
1/2 in
Details
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Item
Double End Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Round
Drill Bit Point Type
Split Point
Description
Double end drill bits are used for drilling truck and auto bodies, or any thin sheet metal. Popular for pop rivet applications. 135 Degree self-centering split point aids in penetration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.