Zoro Homepage

7/8"-14 UNF HSS Hex Die

  • Mfr # DWTHSHEX7814

  • Zoro # G1844196


product price: $38.85
/ea

Key Features

Thread Type
UNF
Die Thread Size
7/8"-14
Die Material
High Speed Steel
Material
High Speed Steel
Finish
Uncoated (Bright)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWTHSHEX7814
Zoro #
G1844196
UPC #
887861103633
Country of Origin
China

Dimensions

Die Thread Size
7/8"-14
Thread Size
7/8"-14

Details

Item
Hex Die
Thread Type
UNF
Die Material
High Speed Steel
Material
High Speed Steel
Finish
Uncoated (Bright)
Cutting Direction
Right Hand
Shape
Hex

Description

Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field. High speed steel hex dies are for re-threading "or cleaning" bruised or rusty threads or making new threads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.