
7/8"-27 UNS HSS Plug Tap
Mfr # DWTST7/8-27P
Zoro # G1846506
product price: $33.15
/eaKey Features
Number of Flutes
6
Tap Material
High Speed Steel
Tap Finish
Bright
Overall Length
4-11/16 in
Tap Dimension Type
UNS Plug, Special Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWTST7/8-27P
Zoro #
G1846506
UPC #
887861089432
Country of Origin
China
Dimensions
Tap Thread Size
7/8"-27
Overall Length
4-11/16 in
Tap Dimension Type
UNS Plug, Special Size
Tap Drill Size
21 mm
Details
Item
High Speed Steel Hand Tap
Number of Flutes
6
Tap Style
Plug
Tap Material
High Speed Steel
Tap Finish
Bright
Thread Type
UNS
Cutting Direction
Right Hand
Finish
Uncoated (Bright)
Shank Type
Square
Description
High Speed Steel Hand Taps are used to make new threads or re-thread damaged and or jammed threads. Hand Taps are the most versatile taps for hand use and they are popular for use in general machine tapping. Appropriate for tapping the vast majority of materials in through or blind holed conditions. Hand Taps come in three styles Taper, Plug or Bottoming Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. A tap set contains 1 taper, 1 plug and 1 bottoming tap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.