
7/8" Carbide Tipped Taper Length Drill Bit (Discontinued)
- Mfr # DWDTLCT7/8
- Zoro # G1739336
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWDTLCT7/8
Zoro #
G1739336
UPC #
887861059107
Country of Origin
China
Dimensions
Drill Bit Size
7/8 in
Overall Length
10"
Flute Length
6-1/8"
Shank Dia.
7/8 in
Details
Item
Taper Length Drill Bit
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Point type
Conventional Point
Drill Bit Material
Carbide Tipped
Drill Bit Finish
Uncoated (Bright)
Shank Type
Round
Point Style
Conventional
Description
Carbide tipped taper length drills feature heavy-duty construction and heat treated body for optimum wear and resistance and support of the carbide tip. Particularly advantageous when length longer than jobber length is required. Used in production drilling of cast iron, non-ferrous metals, and many composites. Tanged shank allows for use with ASA split sleeve drivers. Not recommended for drilling steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.