Zoro Homepage

7/8" X 18" Nail Buster Auger Bit

  • Mfr # DMS73-2100

  • Zoro # G3046419


product price: $38.79
/ea

Key Features

Overall Length
18 in
Drill Bit Size
7/8 in
Diameter
7/8"
Drill Bit Material
Carbon Steel
Finish - Machining
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMS73-2100
Zoro #
G3046419
UPC #
887861176934
Country of Origin
China

Dimensions

Overall Length
18 in
Drill Bit Size
7/8 in
Diameter
7/8"
Flute Length
12 in
Shank Size
7/16 in

Details

Drill Bit Material
Carbon Steel
Finish - Machining
Bright
Drill Bit Point Type
Screw
Drill Style
Nail Buster

Description

Nail buster auger bits are heavy-duty drilling tools designed for creating deep holes in wood, even through embedded nails. Featuring reinforced cutting edges and a unique tip design, these bits can cut through wood and metal without damage to the tool. The spiral flute design effectively removes chips and debris, ensuring smooth and consistent drilling. Constructed from hardened steel, these auger bits are built for durability and long service life. The self-feeding screw tip allows for easy starts and steady drilling, making them ideal for construction, remodeling, and utility work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.