Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/8" X 3/16" HSS Aircraft Counterbore 1/4" Shank

  • Mfr # DEWA/CCBR7/8

  • Zoro # G1742276


product price: $43.55
/ea

Key Features

Overall Length
3-1/8"
Shank Dia.
1/4 in
Material - Machining
High Speed Steel
Number of Flutes
4
Bore Dia.
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DEWA/CCBR7/8
Zoro #
G1742276
UPC #
887861128834
Country of Origin
China

Dimensions

Overall Length
3-1/8"
Shank Dia.
1/4 in
Bore Dia.
7/8"
Pilot Dia.
3/16 in
Body Dia.
7/8 in
Size- Decimal
0.875 in
Shank Size
1/4"
Size
7/8 in

Details

Material - Machining
High Speed Steel
Number of Flutes
4
Shank Type
Round
Finish
Uncoated (Bright)

Description

Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.