
7/8" X 6" Spade Bit
Mfr # DMS71-0009
Zoro # G1951978
product price: $2.35
/eaSold in multiples of 3 for $7.05
Key Features
Material - Machining
Carbon Steel
Finish - Machining
Bright
Primary Material Application
Wood
Shank Size
1/4 in
Shank Type - Machining
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DMS71-0009
Zoro #
G1951978
UPC #
887861176392
Country of Origin
China
Dimensions
Overall Length
6 in
Drill Bit Size
7/8 in
Shank Size
1/4 in
Details
Material - Machining
Carbon Steel
Finish - Machining
Bright
Primary Material Application
Wood
Shank Type - Machining
Hex
Description
Carbon spade drill bits are specialized tools used for creating large, flat-bottomed holes in wood. Featuring a wide, flat blade with sharp cutting spurs, these bits are designed to quickly remove material and produce clean, precise holes. The carbon steel construction allows for efficient cutting and long-lasting performance in soft and hardwoods. Each bit has a center point for accurate positioning and control, along with a hex shank that reduces slipping during drilling. Ideal for applications such as boring holes for cables, pipes, or hardware installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.