
7/8" X 7/16" Pilots for Counterbore
Mfr # DEWPIL7/8X7/16
Zoro # G1744394
product price: $15.65
/eaKey Features
Overall Length
2-5/8"
Shank Dia.
7/16 in
Material - Machining
High Speed Steel
Bore Dia.
7/8"
Shank Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEWPIL7/8X7/16
Zoro #
G1744394
UPC #
887861164740
Country of Origin
China
Dimensions
Overall Length
2-5/8"
Shank Dia.
7/16 in
Bore Dia.
7/8"
Size- Decimal
0.875 in
Shank Size
7/16"
Size
7/8 in
Details
Material - Machining
High Speed Steel
Shank Type
Round
Finish
Uncoated (Bright)
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.