Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/8in Carbide Tipped 4 Flute Glass & Tile Drill Bit with Hex Shank

  • Mfr # DWD4FGD7/8HEX

  • Zoro # G015625868


product price: $42.49
/ea

Key Features

Overall Length
3-5/8 in
Drill Bit Size
7/8 in
Flute Length
1 in
Shank Diameter
1/4"
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWD4FGD7/8HEX
Zoro #
G015625868
UPC #
887861324052
Country of Origin
China

Dimensions

Overall Length
3-5/8 in
Drill Bit Size
7/8 in
Flute Length
1 in
Shank Diameter
1/4"
Shank Size
1/4 in

Details

Number of Flutes
4
Material - Machining
Carbide-Tipped
Finish - Machining
Uncoated (Bright)
Point Type
Spear
Shank Type
Hex
For Use With
Ceramic, Glass, Mirrors

Description

  • 4 flute carbide tipped glass and tile drill bit improves speed, longevity and accuracy compared to standard spear-tipped glass and tile drills
  • Suitable for glass, mirrors & very hard ceramic tile
  • Rotation only
  • Slow drilling speeds are recommended
  • Quick change hex shank can be used in quick change impact driver
  • Glass and tile drills have a tungsten carbide tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.