No 8-32 HSS Combined Drill Bit & Tap (Drap)
- Mfr # DWT8-32DRAP
- Zoro # G1760668
product price:Â
$
20.99
/ea
Key Features
Drill Bit Material
High Speed Steel
Tap Sizes
#8-32
Shank Type
Round
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#8-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWT8-32DRAP
- Zoro #
- G1760668
- UPC #
- 887861081924
- Country of Origin
- China
Dimensions
- Tap Sizes
- #8-32
- Drill Bit Size
- #8-32
- Overall Length
- 2-1/8 in
- Size
- #8-32
- Flute Length
- 3/8 in
Details
- Drill Bit Material
- High Speed Steel
- Shank Type
- Round
- Drill Bit Point Angle
- 118 Degrees
- Finish
- Bright
- Item
- Combined Drill and Countersink Drill Bit
- Drill Bit Finish
- Uncoated (Bright)
- Number of Flutes
- 2
- Point Style
- Conventional
Description
Designed to drill and tap in one operation. Can be used on multi-spindle or hand held operations. Used to make new threads or re-thread damaged and/or jammed threads.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.