Shop HARVEY TOOL
See all product information
Create Account
Miniature End Mill - Square - Stub & Standard, 0.0950"
- Mfr # 72095
- Zoro # G7044916
product price:Â
$
28.35
/ea
Key Features
Number of Flutes
2
Length of Cut
0.2850"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
0.0950"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72095
- Zoro #
- G7044916
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 0.2850"
- Shank Dia.
- 1/8"
- Overall Length
- 1.5000" (1-1/2)
- Milling Dia.
- 0.0950"
- Cutter Dia.
- 0.0950"
- Shank Diameter
- 0.1250" (1/8)
Details
- Number of Flutes
- 2
- Finish - Machining
- Uncoated
- Material - Machining
- Carbide
- SAE or Metric
- SAE
- Coating
- UN
- LOC Multiple
- (3x)
Description
0.0950" Cutter DIA x 0.2850" Length of Cut Carbide Square End Mill, 2 Flutes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.