Zoro Homepage

8 Piece Locksmith Bimetal Hole Saw Kit

  • Mfr # DMS04-9508

  • Zoro # G015622454


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Tooth Material
High Speed Steel
Application
Plastic, Wood, Metal
Max. Cutting Depth
1-1/2 in
Number of Pieces
8
Includes
2 Arbors and 6 Hole Saws in Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMS04-9508
Zoro #
G015622454
UPC #
887861323963
Country of Origin
United States

Dimensions

Max. Cutting Depth
1-1/2 in
Length
1-1/2 in

Details

Tooth Material
High Speed Steel
Application
Plastic, Wood, Metal
Number of Pieces
8
Includes
2 Arbors and 6 Hole Saws in Case
Finish
Bright

Description

Hole Saw Kit 8 Piece Set - Includes 2-arbors and sizes: 7/8, 1,-1-1/4, 1-3/8, 1-3/4 and 2-1/8. Set includes the most common sizes for locksmiths. Hole Saws are used to cut through many materials such as plastic, wood, steel, plywood, dry wall and cast iron. Rugged constitution supports heavy-duty cutting. They have a 1-1/2in depth of cut. These versatile cutters can be used in a wide variety of applications and needs just one pass to cut through studs. They cuts faster, smoother without as much vibration due to its variable pitch teeth. These hole saws fit industry standard and Drill America arbors.


  • Comprehensive Set for Locksmiths – Includes 2 arbors and hole saw sizes: 7/8", 1", 1-1/4", 1-3/8", 1-3/4", and 2-1/8", covering a wide range of applications.
  • Versatile Cutting – Designed to cut through plastic, wood, steel, plywood, drywall, and cast iron with ease.
  • Heavy-Duty Performance – Rugged construction supports high-impact, heavy-duty cutting with a 1-1/2" depth of cut.
  • Efficient & Smooth Cuts – Variable pitch teeth reduce vibration for faster, smoother cuts, requiring just one pass through studs.
  • Industry Standard Compatibility – Fits standard arbors, including Drill America arbors, and includes the most common sizes used by locksmiths.

Restrictions

WARNING: This product can expose you to chemicals including Nickel oxide, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.