
8.00mm Pilot Bit Accessory for Carbide Tipped Hole Cutter (2-3/8" and up)
Mfr # CTH8MM-PILOT
Zoro # G1753850
product price: $5.85
/eaSold in multiples of 2 for $11.70
Key Features
Tooth Material
High Speed Steel
Max. Cutting Depth
1 in
Shank Size
8 mm
Saw Dia.
8 mm
Finish
Uncoated (Bright)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTH8MM-PILOT
Zoro #
G1753850
UPC #
887861241403
Country of Origin
China
Dimensions
Max. Cutting Depth
1 in
Shank Size
8 mm
Saw Dia.
8 mm
Details
Tooth Material
High Speed Steel
Finish
Uncoated (Bright)
Cutting Direction
Right Hand
Description
Pilot Bit Accessory for Carbide Tipped Hole Cutter (2-3/8" and up)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.