Shop DRILL AMERICA
See all product information
Create Account
82 Degree Pilotless Countersink for #8 screw
- Mfr # WELCS-8S
- Zoro # G1739248
product price:Â
$
13.65
/ea
Key Features
Finish
Uncoated (Bright)
Overall Length
1-5/8"
Shank Size
1/4"
Included Angle
82 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WELCS-8S
- Zoro #
- G1739248
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1-5/8"
- Shank Size
- 1/4"
Details
- Finish
- Uncoated (Bright)
- Included Angle
- 82 Degrees
Description
Weldon Countersinks and Deburring Tools, Style 1, Min Dia of Cut 8, Max Dia Of Cut , Shank B 1/4, O.A.L. 1-5/8, D 11/32, E 3/4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.