Zoro Homepage

8.25mm HSS Jobber Length Drill Bit

  • Mfr # DWDMM8.25

  • Zoro # G1847565


product price: $2.69
/ea
Sold in multiples of 6 for $16.14

Key Features

Drill Bit Size
1.25 mm
Overall Length
117.00 mm
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWDMM8.25
Zoro #
G1847565
UPC #
887861023337
Country of Origin
China

Dimensions

Drill Bit Size
1.25 mm
Overall Length
117.00 mm
Flute Length
84.00mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Round
Cutting Direction
Right Hand
Number of Flutes
2
Point Type
Conventional Point

Description

A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.