
9" x 0.05 x 18TPI x 3/4" Width Reciprocating Saw Blade
Mfr # DMS03-7918
Zoro # G1954927
product price: $3.15
/eaSold in multiples of 3 for $9.45
Key Features
Length
9 in
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMS03-7918
Zoro #
G1954927
UPC #
887861241502
Country of Origin
United States
Dimensions
Length
9 in
Details
Teeth per Inch
18
Material
Bi-Metal
Description
Professional grade. 8% Cobalt matrix. HSS cutting edge laser welded to a high alloy steel back. This creates a blade that is long lasting, super tough, yet flexible to handle the toughest jobs Increased hardness (HRc 67) allows cutting of harder material such as Stainless Steel Lasts longer than normal high speed steel bi-metal blades Shatter-resistant to achieve a higher standard of user safety Special CAD/CAM computer tooth design to cut faster and last longer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.