Zoro Homepage

9/16"-1" 5Pc. Cobalt Reduced Shank Drill Bit Set, Shank Size: 1/2"

  • Mfr # POUD/ACO

  • Zoro # G1764369


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
5
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Includes
9/16", 5/8", 3/4", 7/8" and 1" with 1/2" reduced shanks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POUD/ACO
Zoro #
G1764369
UPC #
887861292023
Country of Origin
United States

Dimensions

Shank Size
1/2"

Details

Item
Reduced Shank Drill Bit Set
Number of Pieces
5
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Includes
9/16", 5/8", 3/4", 7/8" and 1" with 1/2" reduced shanks
Point Type
Split Point
Number of Flutes
2
Drill Bit Grouping
Drill Bit Set
Shank Type
Round
Finish - Machining
Gold

Description

Cobalt reduced shank drills are heavy Duty 135 Split Point, Cobalt Steel, Jobber Length, manufactured to National Aerospace standard 907. These drill bits display high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed steel, and are especially effective in drilling tough, high tensile strength materials like stainless steel, inconel, and titanium. The 135 split point is self-centering and reduces thrust. Sizes included are 9/16", 5/8", 3/4", 7/8" and 1" with 1/2" reduced shanks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.