
9/16"-18 HSS Nut Tap
Mfr # DWTNT9/16-18
Zoro # G1939195
product price: $73.25
/eaKey Features
Number of Flutes
4
Thread Length
3 in
Overall Length
8 in
Thread Type
UNF
Tap Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWTNT9/16-18
Zoro #
G1939195
UPC #
887861080330
Country of Origin
China
Dimensions
Tap Thread Size
9/16"-18
Thread Length
3 in
Overall Length
8 in
Tap Drill Size
33/64 in
Details
Number of Flutes
4
Thread Type
UNF
Tap Finish
Bright
Tap Material
High Speed Steel
Finish
Uncoated (Bright)
Cutting Direction
Right Hand
Shank Type
Square
Limit
H3
Description
High spee steel nut taps. Used to make new threads or re-thread damaged and/or jammed threads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.