Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9/32" Carbide Uncoated (Bright) Double End Stub End Mill

  • Mfr # MMO9/32-2FDE-ST

  • Zoro # G1858677


product price: $26.99
/ea

Key Features

Material
Carbide
Milling Diameter
9/32 in
Overall Length
2-1/2"
Number of Flutes
2
End Mill Style
Double End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMO9/32-2FDE-ST
Zoro #
G1858677
UPC #
887861161817
Country of Origin
United States

Dimensions

Milling Diameter
9/32 in
Overall Length
2-1/2"
Milling Dia.
3/4"
Shank Size
5/16"
Flute Length
1/2"

Details

Material
Carbide
Number of Flutes
2
End Mill Style
Double End
Finish
Uncoated (Bright)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Shape
Square

Description

Solid carbide end mills are precision tools designed for high-performance milling in a variety of materials. Their solid carbide construction offers exceptional hardness and heat resistance, ensuring extended tool life and superior cutting efficiency. Ideal for applications requiring high accuracy and surface finish, these end mills provide reliable and consistent results in both roughing and finishing operations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.