Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9/64" HSS Double End Drill Bit, DWDDE Series

  • Mfr # DWDDE9/64

  • Zoro # G1747605


product price: $0.99
/ea
Sold in multiples of 12 for $11.88

Key Features

Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Flute Length
1/2 in
Overall Length
2 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWDDE9/64
Zoro #
G1747605
UPC #
887861029681
Country of Origin
China

Dimensions

Drill Bit Size
9/64 in
Flute Length
1/2 in
Overall Length
2 in

Details

Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Item
Double End Drill Bit
Number of Flutes
2
Finish - Machining
Black Oxide
Material - Machining
High Speed Steel
Drill Bit Point Type
Split Point
Shank Type - Machining
Round

Description

Double end drill bits are used for drilling truck and auto bodies, or any thin sheet metal. Popular for pop rivet applications. 135 Degree self-centering split point aids in penetration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.