Zoro Homepage

B HSS Adjustable Reamer 17/32" - 19/32"

  • Mfr # DWRRADJB

  • Zoro # G1732625


product price: $30.45
/ea

Key Features

Flute Type
Straight
Flute Length
1-13/16"
Overall Length
5-3/4"
Number of Flutes
6
Shank Type - Machining
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWRRADJB
Zoro #
G1732625
UPC #
887861145787
Country of Origin
China

Dimensions

Flute Length
1-13/16"
Overall Length
5-3/4"
Shank Size
0.218 in
Reamer Size
B
Size
B

Details

Flute Type
Straight
Number of Flutes
6
Shank Type - Machining
Square
Finish - Machining
Black Oxide
Material
High Speed Steel
Material - Machining
High Speed Steel
Finish
Black Oxide
Item
Adjustable Reamer
Style
Adjustable

Description

Adjustable reamers are designed to ream odd sized holes They are made of high speed steel for general purpose applications and have a square shank for use in a wrench Adjustable reamers are held in place by two locking nuts and adjustment is made by loosening one nut and tighting the other Each reamer expands to the next size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.