
C Solid Carbide Drill Bit
Mfr # DMODC
Zoro # G1950754
product price: $28.59
/eaKey Features
Overall Length
3-1/4 in
Point Angle
118 Degrees
Flute Length
3"
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMODC
Zoro #
G1950754
UPC #
887861047357
Country of Origin
United States
Dimensions
Overall Length
3-1/4 in
Drill Bit Size
C
Flute Length
3"
Details
Item
Solid Carbide Drill Bit
Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated (Bright)
Point Type
Conventional Point
Shank Type
Round
Cutting Direction
Right Hand
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.