Zoro Homepage

D HSS Black Oxide Jobber Length Drill Bit

  • Mfr # DWDND

  • Zoro # G1847906


product price: $1.35
/ea
Sold in multiples of 12 for $16.20

Key Features

Overall Length
4 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWDND
Zoro #
G1847906
UPC #
887861017848
Country of Origin
China

Dimensions

Drill Bit Size
D
Overall Length
4 in
Flute Length
2-3/4

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Round
Cutting Direction
Right Hand
Number of Flutes
2
Point Type
Conventional Point

Description

A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.