Shop DRILL AMERICA
See all product information
Create Account
Drill Bit Set, Cobalt, Reduced Shank, 9/16 in to 1 in, 5-Piece
- Mfr # POUDWDCO
- Zoro # G1767677
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
5
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Shank Size
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- POUDWDCO
- Zoro #
- G1767677
- UPC #
- 887861241755
- Country of Origin
- China
- Item
- Reduced Shank Drill Bit Set
- Number of Pieces
- 5
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Material
- Cobalt
- Drill Bit Grouping
- Drill Bit Set
- Shank Type
- Round
- Point Type
- Split Point
- Number of Flutes
- 2
- Finish - Machining
- Gold
Dimensions
- Shank Size
- 1/2"
Description
The DRILL AMERICA - POUDWDCO is a reduced shank drill bit set for right (clockwise) cutting applications. The set includes five pieces, each featuring a round 1/2" shank and a split point tip with a 135-degree angle. Manufactured from cobalt material, these drill bits have two flutes and a gold machining finish, suitable for drilling applications in materials consistent with the specified cobalt construction and split-point, 135-degree tip geometry.
(reformat to remove any implied marketing language; keep only specs as listed.)
Key Features:
- Drill Bit Grouping: Set of 5 pieces
- Material: Cobalt
- Cutting Direction: Right (Clockwise)
- Number of Flutes: 2
- Point Type: Split Point with 135-degree angle
- Shank Size: 1/2"
- Shank Type: Round
- Finish: Gold machining
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.